
All steel, Adjustable Shelf for BC-1 Series Door Cabinet. Fits 18 in W x 24 in D Cabinet.
Mfr # Add Additional Shelf
Zoro # G122736235
product price:Â $43.25
/eaKey Features
Finish
Powder Coated
Color
Black
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Add Additional Shelf
Zoro #
G122736235
UPC #
-
Country of Origin
United States
Details
Finish
Powder Coated
Color
Black
Material
All Welded Steel
Item
Cabinet
Description
All steel, Adjustable Shelf for BC-1 Series Door Cabinet. Fits 18in W x 24in D Cabinet. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.