Shop PUCEL
See all product information
Create Account
All steel, Adjustable Shelf for BC-1 Series Door Cabinet. Fits 18 in W x 24 in D Cabinet.
- Mfr # Add Additional Shelf
- Zoro # G222736371
product price:Â
$
54.95
/ea
Key Features
Load Capacity
100 lb
Finish
Powder Coated
Color
Gray
Material
All Welded Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Add Additional Shelf
- Zoro #
- G222736371
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 100 lb
- Finish
- Powder Coated
- Color
- Gray
- Material
- All Welded Steel
- Item
- Cabinet
Description
All steel, Adjustable Shelf for BC-1 Series Door Cabinet. Fits 18in W x 24in D Cabinet. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.