Replacement Keys, Gray, Steel
- Mfr # 680-CH510
- Zoro # G616045720
product price:Â
$
26.75
/ea
Key Features
Height
1 in
Accessory Type
Replacement Keys
For Use With Product Type
Safety Storage Cabinet
For Use With Cabinet/Locker Type
All Securall Safety Cabinets
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 680-CH510
- Zoro #
- G616045720
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1 in
- Depth
- 2 in
- Width
- 1/8 in
Details
- Accessory Type
- Replacement Keys
- For Use With Product Type
- Safety Storage Cabinet
- For Use With Cabinet/Locker Type
- All Securall Safety Cabinets
- Item
- Replacement Keys
- Color
- Gray
- Shell Material
- Steel
- Material
- Steel
- Wire Color
- Gray
Description
Replacement Keys, Accessory Type Replacement Keys, Color Gray, Depth 2 in, For Use With Cabinet/Locker Type All Securall Safety Cabinets, For Use With Product Type Safety Storage Cabinet, Height 1 in, Load Capacity Not Applicable, Material Steel, Width 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.