
Arc Welding Bench, 36 in W x 12 in D x 34 in H, Putty
Mfr # AW-3636
Zoro # G222717325
product price: $485.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Unassembled
Overall Width
36 in
Overall Height
34 in
Color
Putty
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW-3636
Zoro #
G222717325
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
34 in
Overall Depth
36 in
Details
Assembled/Unassembled
Unassembled
Color
Putty
Finish
Powder coat
Item
Welding Bench
Material
Steel
Description
All welded steel, Heavy Duty Arc Welding Bench.This arc welding bench is constructed of a 12 gauge steel top, with side and backstops. 14 gauge steel legs. The shelf is divided into three equal sections for the storage of welding rods.Dimensions 36in W x 36in D x 34in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.