Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Arc Welding Bench with Solid Shield, 36x36x18, Red
- Mfr # AW-3636-S-DR
- Zoro # G022718119
product price:Â
$
1,015.99
/ea
Key Features
Surface Material
Steel
Finish
Powder coat
No. of Drawers
1
Drawer Height
5
Drawer Depth
16.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AW-3636-S-DR
- Zoro #
- G022718119
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- Steel
- Finish
- Powder coat
- No. of Drawers
- 1
- Drawer Load Rating
- 100 lbs
- Color
- Red
- Assembled/Unassembled
- Unassembled
- Item
- Welding Bench
- Includes
- Welding Shield, Drawer
- Material
- Steel
- Cam Lock Type
- Padlock Loop
Dimensions
- Drawer Height
- 5
- Drawer Depth
- 16.25 in
- Drawer Width
- 13.75 in
- Height
- 68 in
- Width
- 36 in
- Depth
- 36 in
Description
All welded steel, Heavy Duty Arc Welding Bench with Drawer and 34in tall solid Shields on 3 sides. Overall height with shields is 68in H. This arc welding bench is constructed of a 12 gauge steel top. 14 gauge steel legs. The shelf is divided into three equal sections for the storage of welding rods. Drawer includes padlock tab and small parts tray.Dimensions 36in W x 36in D x 34in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.