Steel Top Hydraulic Bench, 28 in W x 72 in D x 29-45 in H, Light Blue
- Mfr # HBS-2872-E16
- Zoro # G424449741
product price:Â
$
3,360.99
/ea
Key Features
No. of Drawers
0
Color
Light Blue
Overall Depth
28 in
Assembled/Unassembled
Assembled
Top Thickness
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBS-2872-E16
- Zoro #
- G424449741
- UPC #
- -
- Country of Origin
- United States
- No. of Drawers
- 0
- Color
- Light Blue
- Assembled/Unassembled
- Assembled
- Item
- Steel Top Hydraulic Bench
- Surface Material
- Steel
- Finish
- Powder Coated
- Load Capacity
- 750 lbs
- Method of Construction
- All Welded
- Gauge
- 12 GA / 16 GA Stringer
- No. of Shelves
- 0
Dimensions
- Overall Depth
- 28 in
- Top Thickness
- 2-1/4 in
- Overall Width
- 72 in
- Overall Height
- 29-45 in
Description
All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12 in With the push of a button. Bench Dimensions 72 in W x 28 in D x 29 in H to 45 in H. Capacity 1,000 lbs. Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.