
Athletic Gear Locker, 24 in W x 72 in H x 18 in D, 2 Drawers, 4 in Legs, Black
Mfr # GL-2472-18-DR2-L
Zoro # G522737337
product price:Â $705.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
24
Overall Depth
18
Overall Height
76
Opening Width
22"
Locker Material
Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL-2472-18-DR2-L
Zoro #
G522737337
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24
Overall Depth
18
Overall Height
76
Opening Width
22"
Opening Depth
17"
Opening Height
54"
Details
Item
Athletic Gear Locker
Locker Material
Welded Steel
Finish
Powder Coat
Includes
Coat Rod, 2 Hooks, Drawers, Legs
Color
Black
Number of Openings
1
Locker Configuration
Coat Rod, 2 Hooks, Drawers, Legs
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Open Security Gear Locker with 2 Drawers and 4in Legs. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks, and 2 drawers size 18-1/2in W x 16-3/4in D x 4-1/2in H and 18-1/2in W x 16-3/4in D x 10-1/4in H. Locker dimensions 24in W x 18in D x 76in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.