
Athletic Gear Locker, 24 in W x 72 in H x 18 in D, 4 in Legs, Putty
Mfr # GL-2472-18-L
Zoro # G422718535
product price:Â $433.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Locker Material
All Welded Steel
Assembled/Unassembled
Assembled
Overall Height
76 in
Overall Depth
18 in
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL-2472-18-L
Zoro #
G422718535
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
76 in
Overall Depth
18 in
Overall Width
24 in
Details
Locker Material
All Welded Steel
Assembled/Unassembled
Assembled
Item
Athletic Locker
Color
Putty
Finish
POWDER COAT
Locker Handle Type
Recessed T-Handle
Description
All welded steel, Heavy Duty Open Security Gear Locker with 4in Legs. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks. 24in W x 18in D x 76in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.