
Athletic Gear Locker, 24 in W x 72 in H x 18 in D, Perforated Door, 4 in Legs, Red
Mfr # GL-2472-18-DL
Zoro # G622717833
product price:Â $601.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
24
Overall Depth
18
Opening Height
54"
Locker Configuration
Coat Rod, 2 Hooks, Door, Legs
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GL-2472-18-DL
Zoro #
G622717833
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24
Overall Depth
18
Opening Height
54"
Overall Height
76
Opening Width
22"
Opening Depth
17"
Details
Item
Athletic Gear Locker
Locker Configuration
Coat Rod, 2 Hooks, Door, Legs
Assembled/Unassembled
Assembled
Locker Material
Welded Steel
Locker Door Type
Perforated
Locker Handle Type
Recessed T-Handle
Locker Lock Type
Cylinder Lock
Color
Red
Finish
Powder Coat
Includes
Coat Rod, 2 Hooks, Door, Legs
Number of Openings
1
Description
All welded steel, Heavy Duty Security Gear Locker with 4in Legs and Perforated Door & Sides for ventilation. Includes full width coat rod, 2 coat hooks. Reinforced perforated door with recessed T-handle and 2 keys. 24in W x 18in D x 76in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.