Athletic Gear Locker, 24 in W x 72 in H x 18 in D, Perforated Door, Foot Locker, Black

  • Mfr # GL-2472-18-DF

  • Zoro # G722737281


product price:  $685.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
24
Overall Depth
18
Overall Height
72
Opening Width
22 in
Opening Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL-2472-18-DF
Zoro #
G722737281
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24
Overall Depth
18
Overall Height
72
Opening Width
22 in
Opening Depth
17 in
Opening Height
41.688 in

Details

Item
Athletic Gear Locker
Locker Configuration
Coat Rod, 2 Hooks, Door, Footlocker
Number of Openings
1
Assembled/Unassembled
Assembled
Locker Material
Steel
Locker Door Type
Perforated
Locker Handle Type
Recessed T-Handle
Locker Lock Type
Cylinder Lock
Color
Black
Finish
Powder Coated
Includes
Coat Rod, 2 Hooks, Door, Footlocker

Description

All welded steel, Heavy Duty Security Gear Locker with Perforated Door & Bottom Lockable Foot Locker. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks. Reinforced perforated door with recessed T-handle and 2 keys. 24in W x 18in D x 72in H. Powder Coat finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.