Athletic Gear Locker, 24 in W x 72 in H x 18 in D, Perforated Door, Gray

  • Mfr # GL-2472-18-D

  • Zoro # G022719185


product price:  $587.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
24
Color
Gray
Locker Handle Type
Recessed T-Handle
Locker Door Type
Perforated
Overall Height
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL-2472-18-D
Zoro #
G022719185
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24
Overall Height
72
Overall Depth
18
Opening Height
54"
Opening Depth
17"
Opening Width
22"

Details

Item
Athletic Gear Locker
Color
Gray
Locker Handle Type
Recessed T-Handle
Locker Door Type
Perforated
Locker Material
Welded Steel
Finish
Powder Coat
Assembled/Unassembled
Assembled
Locker Configuration
Coat Rod, 2 Hooks, Door
Locker Lock Type
Cylinder Lock
Number of Openings
1
Includes
Coat Rod, 2 Hooks, Door

Description

All welded steel, Heavy Duty Security Gear Locker with Perforated Door & Sides for ventilation. Includes full width coat rod, 2 coat hooks. Reinforced perforated door with recessed T-handle and 2 keys. 24in W x 18in D x 72in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.