
Athletic Gear Locker, 24 in W x 72 in H x 18 in D, Red
Mfr # GL-2472-18
Zoro # G822718517
product price: $419.99
/eaKey Features
Overall Depth
18 in
Assembled/Unassembled
Assembled
Locker Handle Type
Recessed T-Handle
Finish
POWDER COAT
Locker Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL-2472-18
Zoro #
G822718517
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Width
24 in
Overall Height
72 in
Details
Assembled/Unassembled
Assembled
Locker Handle Type
Recessed T-Handle
Finish
POWDER COAT
Locker Material
All Welded Steel
Color
Red
Item
Athletic Locker
Description
All welded steel, Heavy Duty Open Security Gear Locker. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks. 24in W x 18in D x 72in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.