Athletic Gear Locker, 24 in W x 72 in H x 24 in D, 2 Drawers, Perforated Door, Light Blue

  • Mfr # GL-2472-24-DR2-D

  • Zoro # G122718927


product price:  $1,011.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Color
Light Blue
Opening Width
22"
Locker Handle Type
Recessed T-Handle
Opening Height
54"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL-2472-24-DR2-D
Zoro #
G122718927
UPC #
-
Country of Origin
United States

Dimensions

Opening Width
22"
Opening Height
54"
Opening Depth
23"
Overall Depth
24
Overall Height
72
Overall Width
24

Details

Assembled/Unassembled
Assembled
Color
Light Blue
Item
Athletic Gear Locker
Locker Handle Type
Recessed T-Handle
Locker Lock Type
Cylinder Lock
Number of Openings
1
Includes
Coat Rod, 2 Hooks, Drawers, Door
Locker Door Type
Perforated
Finish
Powder Coat
Locker Configuration
Coat Rod, 2 Hooks, Drawers, Door
Locker Material
Welded Steel

Description

All welded steel, Heavy Duty Security Gear Locker with Perforated Door and 2 Drawers. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks, and 2 drawers size 18-1/2in W x 22in D x 4-1/2in H and 18-1/2in W x 22in D x 10-1/4in H. Reinforced perforated door with recessed T-handle and 2 keys. Locker dimensions 24in W x 24in D x 72in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.