
Athletic Gear Locker, 24 in W x 72 in H x 24 in D, 2 Drawers, Putty
Mfr # GL-2472-24-DR2
Zoro # G222717844
product price:Â $843.99
/eaKey Features
Assembled/Unassembled
Assembled
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL-2472-24-DR2
Zoro #
G222717844
UPC #
-
Country of Origin
United States
Details
Assembled/Unassembled
Assembled
Color
Putty
Description
All welded steel, Heavy Duty Open Security Gear Locker with 2 Drawers. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks, and 2 drawers size 18-1/2in W x 22in D x 4-1/2in H and 18-1/2in W x 22in D x 10-1/4in H. Locker dimensions 24in W x 24in D x 72in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.