
Athletic Gear Locker, 24 in W x 72 in H x 24 in D, Foot Locker, 4 in Legs, Black
Mfr # GL-2472-24-FL
Zoro # G022737325
product price:Â $651.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
24
Overall Depth
24
Overall Height
76
Opening Width
22"
Opening Depth
23"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GL-2472-24-FL
Zoro #
G022737325
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24
Overall Depth
24
Overall Height
76
Opening Width
22"
Opening Depth
23"
Opening Height
41.688"
Details
Item
Athletic Gear Locker
Locker Configuration
Coat Rod, 2 Hooks, Footlocker, Legs
Number of Openings
1
Assembled/Unassembled
Assembled
Locker Material
Welded Steel
Color
Black
Finish
Powder Coat
Includes
Coat Rod, 2 Hooks, Footlocker, Legs
Description
All welded steel, Heavy Duty Open Security Gear Locker with Bottom Lockable Foot Locker and 4in Legs. Perforated sides for ventilation. Bottom Foot locker with Padlock hasp. Includes full width coat rod, 2 coat hooks. 24in W x 24in D x 76in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.