
Athletic Gear Locker, 24 in W x 72 in H x 24 in D, Foot Locker, Putty
Mfr # GL-2472-24-F
Zoro # G422717712
product price:Â $636.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
24
Overall Depth
24
Overall Height
72
Opening Width
22 in
Opening Depth
23 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL-2472-24-F
Zoro #
G422717712
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24
Overall Depth
24
Overall Height
72
Opening Width
22 in
Opening Depth
23 in
Opening Height
41.688 in
Details
Item
Athletic Gear Locker
Locker Configuration
Coat Rod, 2 Hooks, Footlocker
Number of Openings
1
Assembled/Unassembled
Assembled
Locker Material
Steel
Color
Putty
Finish
Powder Coated
Includes
Coat Rod, 2 Hooks, Footlocker
Description
All welded steel, Heavy Duty Open Security Gear Locker with Bottom Lockable Foot Locker. Perforated sides for ventilation. Foot Locker with Padlock hasp. Includes full width coat rod, 2 coat hooks. 24in W x 24in D x 72in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.