Athletic Gear Locker, 24 in W x 72 in H x 24 in D, Gray

  • Mfr # GL-2472-24

  • Zoro # G322718093


product price: $509.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Locker Door Type
Perforated
Overall Width
24 in
Color
GRAY
Locker Material
ALL WELDED STEEL
Overall Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL-2472-24
Zoro #
G322718093
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
72 in
Overall Depth
24 in

Details

Locker Door Type
Perforated
Color
GRAY
Locker Material
ALL WELDED STEEL
Item
Athletic Locker
Finish
POWDER COAT
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Open Security Gear Locker. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks. 24in W x 24in D x 72in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.