
Athletic Gear Locker, 24 in W x 72 in H x 24 in D, Perforated Door, Foot Locker, 4 in Legs, Red
Mfr # GL-2472-24-DFL
Zoro # G722717962
product price:Â $819.99
/eaKey Features
Overall Width
24
Overall Depth
24
Overall Height
76
Opening Width
22 in
Opening Depth
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GL-2472-24-DFL
Zoro #
G722717962
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24
Overall Depth
24
Overall Height
76
Opening Width
22 in
Opening Depth
23 in
Opening Height
41.688 in
Details
Item
Athletic Gear Locker
Locker Configuration
Coat Rod, 2 Hooks, Door, Footlocker, Legs
Number of Openings
1
Assembled/Unassembled
Assembled
Locker Material
Steel
Locker Door Type
Perforated
Locker Handle Type
Recessed T-Handle
Locker Lock Type
Cylinder Lock
Color
Red
Finish
Powder Coated
Includes
Coat Rod, 2 Hooks, Door, Footlocker, Legs
Description
All welded steel, Heavy Duty Security Gear Locker with Perforated Door, Bottom Lockable Foot Locker, and 4in Legs. Perforated sides for ventilation. Foot locker with Padlock hasp. Includes full width coat rod, 2 coat hooks. Reinforced perforated door with recessed T-handle and 2 keys. 24in W x 24in D x 76in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.