Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
B-Series Workbench, 28 in D x 48 in L x 34 in H, Light Blue
- Mfr # B-2848-34
- Zoro # G624450448
product price:Â
$
636.99
/ea
Key Features
Surface Material
Steel
No. of Drawers
0
Color
Light Blue
Top Thickness
2-1/4 in
Gauge
12 GA / 16 GA Stringer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-2848-34
- Zoro #
- G624450448
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- Steel
- No. of Drawers
- 0
- Color
- Light Blue
- Gauge
- 12 GA / 16 GA Stringer
- Item
- B Series Welded Steel Bench
- Edge Type
- Side and Backstops
- Finish
- Powder Coated
- Method of Construction
- All Welded
- Load Capacity
- 3,000 lbs
- Assembled/Unassembled
- Assembled
Dimensions
- Top Thickness
- 2-1/4 in
- Overall Depth
- 28 in
- Overall Height
- 34 in
- Overall Width
- 48 in
Description
All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 48 in W x 28 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.