
B-Series Workbench with Back and EndsTop, 24 in D x 120 in L, Red
Mfr # B-24120
Zoro # G822717114
product price: $811.99
/eaKey Features
Includes
Sides and backstops
Assembled/Unassembled
Assembled
Overall Height
32-1/2 in
Countertop Material
Steel
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-24120
Zoro #
G822717114
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32-1/2 in
Overall Width
120 in
Overall Depth
24 in
Details
Includes
Sides and backstops
Assembled/Unassembled
Assembled
Countertop Material
Steel
Finish
Powder coat
Color
Red
Material
Steel
Item
Workbench
Description
All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 120in W x 24in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.