Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
B-Series Workbench with Back and EndsTop, 24 in D x 120 in L x 34 in H, Light Blue
- Mfr # B-24120-34
- Zoro # G624450080
product price:Â
$
1,089.99
/ea
Key Features
Gauge
12 GA / 16 GA Stringer
Color
Light Blue
Assembled/Unassembled
Assembled
Overall Depth
24 in
Load Capacity
3,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-24120-34
- Zoro #
- G624450080
- UPC #
- -
- Country of Origin
- United States
- Gauge
- 12 GA / 16 GA Stringer
- Color
- Light Blue
- Assembled/Unassembled
- Assembled
- Item
- B Series Welded Steel Bench
- Load Capacity
- 3,000 lbs
- Edge Type
- Side and Backstops
- Surface Material
- Steel
- Method of Construction
- All Welded
- No. of Drawers
- 0
- Finish
- Powder Coated
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 120 in
- Top Thickness
- 2-1/4 in
- Overall Height
- 34 in
Description
All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 120 in W x 24 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.