B-Series Workbench with Back and EndsTop, 72 x 34 x 28, Black
- Mfr # B-2872-34
- Zoro # G824449891
product price:Â
$
784.99
/ea
Key Features
No. of Drawers
0
Color
Black
Top Thickness
2-1/4 in
Overall Width
72 in
Gauge
12 GA / 16 GA Stringer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-2872-34
- Zoro #
- G824449891
- UPC #
- -
- Country of Origin
- United States
- No. of Drawers
- 0
- Color
- Black
- Gauge
- 12 GA / 16 GA Stringer
- Method of Construction
- All Welded
- Edge Type
- Side and Backstops
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- Item
- B Series Welded Steel Bench
- Load Capacity
- 3,000 lbs
- Surface Material
- Steel
Dimensions
- Top Thickness
- 2-1/4 in
- Overall Width
- 72 in
- Overall Depth
- 28 in
- Overall Height
- 34 in
Description
All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 72 in W x 28 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.