Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Control Station With Information Panel, Slider And Led.
- Mfr # 21212-01
- Zoro # G023532929
product price:Â
$
2,259.89
/ea
Key Features
Length
28 in
Caster Dia.
4 in
Overall Width
34 in
Color
Gray/ black fittings
Edge Type
Rounded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21212-01
- Zoro #
- G023532929
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 28 in
- Caster Dia.
- 4 in
- Overall Width
- 34 in
- Top Thickness
- 1/2 in
- Overall Height
- 79 in
Details
- Color
- Gray/ black fittings
- Edge Type
- Rounded
- Material
- Graphit
- Load Capacity
- 500lbs
- Assembled/Unassembled
- Assembled
- Frame Material
- Aluminum Tube
- Caster Type
- swivel w/ brake
- Finish
- Matte
- Work Surface Material
- White PVC
Description
The Control Station with Slider is an innovative and practical workstation designed to optimize efficiency, visibility, and accessibility in control and monitoring environments. Lightweight & Durable Construction: Crafted from a modular aluminum frame, the station is 40% lighter than conventional steel designs. Despite its lightweight structure, it maintains exceptional strength and durability, ideal for demanding industrial applications. Ergonomic Workspace with Slider: The main PVC worktop, made of white matte PVC with rounded edges, ensures a safe and user-friendly workspace. To enhance functionality, the worktop features an integrated sliding tray, providing a convenient secondary surface for tools, keyboards, or other essentials. Integrated Information Panel: The included information panel serves as a centralized location for displaying key data, instructions, or schedules, promoting clarity and reducing errors. Enhanced Lighting with LED: A built-in LED light provides bright, consistent illumination, ensuring optimal visibility across the workstation. This feature is especially useful for tasks requiring high precision in low-light conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.