UprightSupport, Bl, Steel, 5"H, PR
- Mfr # UR60-L14
- Zoro # G7707183
product price:Â
$
94.99
/pr
Key Features
For Use With
Workstations
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Depth
1 5/8 in
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UR60-L14
- Zoro #
- G7707183
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1 5/8 in
- Width
- 60 in
- Height
- 5 in
- Overall Depth
- 1 5/8 in
- For Work Station Width
- 30 in to 96 in
- Overall Height
- 5 in
- Overall Width
- 60 in
Description
Upright Support, Product Type Upright Support, Color Blue, Includes Pair of Uprights, Includes Mounting Hardware Yes, Material Steel, Metal Material Gauge 16 ga, Overall Depth 1 5/8 in, Overall Height 5 in, Overall Width 60 in, Assembly Unassembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.