Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
B-Series Workbench with Back and EndsTop, 72 x 34 x 28, Red
- Mfr # B-2872-34
- Zoro # G624450578
product price:Â
$
784.99
/ea
Key Features
No. of Drawers
0
Load Capacity
3,000 lbs
Surface Material
Steel
Overall Depth
28 in
Top Thickness
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-2872-34
- Zoro #
- G624450578
- UPC #
- -
- Country of Origin
- United States
- Item
- B Series Welded Steel Bench
- No. of Drawers
- 0
- Load Capacity
- 3,000 lbs
- Surface Material
- Steel
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- Method of Construction
- All Welded
- Edge Type
- Side and Backstops
- Gauge
- 12 GA / 16 GA Stringer
- Color
- Red
Dimensions
- Overall Depth
- 28 in
- Top Thickness
- 2-1/4 in
- Overall Height
- 34 in
- Overall Width
- 72 in
Description
All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 72 in W x 28 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.