Bar & Rod Truck, 72 in W x 36 in D x 60 in H, Light Blue

  • Mfr # BRT-72S

  • Zoro # G022716382


product price:  $1,250.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Material
All Welded Steel
Color
Light Blue
Overall Height
60 in
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRT-72S
Zoro #
G022716382
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Length
72 in

Details

Material
All Welded Steel
Color
Light Blue
Item
Bar Truck
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Load Capacity
3,000 lbs

Description

All welded steel, Heavy Duty Bar & Rod Truck. Built with a 12 gauge steel deck and 4in channel uprights to make unit strong enough for transporting the heaviest tubing, pipe, angle, and more. 2 rigid, 2 swivel 8in x 2in semi steel casters. Capacity 3,000 lbs. Dimensions 72in W x 36in D x 60in H overall height. Height above deck 48in. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.