Zoro Homepage

Barrel & Drum Truck, 20 in W x 42 in H, Light Blue

  • Mfr # 100

  • Zoro # G722714961


product price: $312.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Depth
39 in
Color
Light Blue
Assembled
Yes
Caster Material
Rubber
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100
Zoro #
G722714961
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
39 in
Overall Width
20 in
Overall Height
42 in

Details

Color
Light Blue
Assembled
Yes
Caster Material
Rubber
Number of Casters
2
Item
Hand Truck
Finish
Powder Coat
Load Capacity
800 lbs
Material
All Welded Steel

Description

All welded steel, Heavy Duty Barrel & Drum Truck. Tubular construction with ball bearing mold-on rubber wheels absorb shock, provide easy handling, and quiet operation. Equipped with polymer grip handles. Balanced load exerted on the axle, bearings and wheels, and off the operators arms and shoulders. 8in x 2in mold-on rubber wheels. Capacity 800 lbs. Dimensions 20in W x 42in H. Toe plate measures 19in W x 5in D. Powder Coat finish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.