BD Series Workbench, Steel Top, 24 in D x 96 in L x 34 in H, Back & EndsTop, Drawer, Putty
- Mfr # BD-2496-34
- Zoro # G924449425
product price:Â
$
1,105.99
/ea
Key Features
Finish
Powder Coated
Assembled/Unassembled
Assembled
No. of Drawers
1
Method of Construction
All Welded
Gauge
12 GA / 16 GA Stringer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD-2496-34
- Zoro #
- G924449425
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- No. of Drawers
- 1
- Method of Construction
- All Welded
- Item
- BD Series Welded Steel Bench with Drawer
- Gauge
- 12 GA / 16 GA Stringer
- Color
- Putty
- Drawer Load Rating
- 100 lbs per Drawer
- Surface Material
- Steel
- Load Capacity
- 3,000 lbs
- Edge Type
- Side and Backstops
Dimensions
- Overall Width
- 96 in
- Top Thickness
- 2-1/4 in
- Overall Height
- 34 in
- Drawer Width
- 13 in
- Drawer Height
- 4-9/16 in
- Overall Depth
- 24 in
- Drawer Depth
- 15-3/8 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14 in W x 16 in D x 5 in H. Dimensions 96 in W x 24 in D x 34 in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.