Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BD Workbench with Back, EndsTop, and Drawer, 24 in D x 72 in L x 34 in H, Light Blue
- Mfr # BD-2472-34
- Zoro # G424449260
product price:Â
$
848.99
/ea
Key Features
Gauge
12 GA / 16 GA Stringer
No. of Drawers
1
Drawer Load Rating
100 lbs per Drawer
Drawer Width
13 in
Edge Type
Side and Backstops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD-2472-34
- Zoro #
- G424449260
- UPC #
- -
- Country of Origin
- United States
- Gauge
- 12 GA / 16 GA Stringer
- No. of Drawers
- 1
- Drawer Load Rating
- 100 lbs per Drawer
- Edge Type
- Side and Backstops
- Color
- Light Blue
- Assembled/Unassembled
- Assembled
- Load Capacity
- 3,000 lbs
- Finish
- Powder Coated
- Surface Material
- Steel
- Item
- BD Series Welded Steel Bench with Drawer
- Method of Construction
- All Welded
Dimensions
- Drawer Width
- 13 in
- Top Thickness
- 2-1/4 in
- Overall Depth
- 24 in
- Drawer Height
- 4-9/16 in
- Drawer Depth
- 15-3/8 in
- Overall Height
- 34 in
- Overall Width
- 72 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14 in W x 16 in D x 5 in H. Dimensions 72 in W x 24 in D x 34 in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.