Bi-Fold Door Bin Storage Cabinet, 36 in W x 78 in H x 18 in D, Black

  • Mfr # BDSC-3678-18-B

  • Zoro # G122736730


product price: $1,451.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
18 in
Overall Width
36 in
Number of Shelves
1
Load Capacity per Shelf
300 lbs/shelf
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSC-3678-18-B
Zoro #
G122736730
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Width
36 in
Overall Height
78 in

Details

Item
Cabinet
Number of Shelves
1
Load Capacity per Shelf
300 lbs/shelf
Number of Doors
2
Color
Black
Cabinet Handle Style
Recessed Pull
Locking Points
3 Point Lock
Finish
Powder Coat
Assembled/Unassembled
Assembled
Material
All Welded Steel
Door Type
Bi-Fold
Series
BDSC

Description

All welded steel, heavy duty Bi-fold storage cabinet with plastic storage bins. Cabinet projects only 9in when open. 36in Wide x 78in High x 18in Deep. 1 fixed shelf. Includes 16 ea. bins size 14in x 8in x 7in and 8 ea. bins size 14in x 16in x 7in. 3 point lock. Cylin Der lock with 2 keys. Powder Coat finish. Black..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.