Shop PUCEL
See all product information
Create Account
Flush Door Bin Cabinet with Door Shelves, 36 in W x 72 in H x 24 in D, Black
- Mfr # HDBC-DOORSHELF
- Zoro # G122737263
product price:Â
$
20.65
/ea
Key Features
Duty Rating
Heavy Duty
Color
Black
Series
HDBC
Material
All Welded Steel
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDBC-DOORSHELF
- Zoro #
- G122737263
- UPC #
- -
- Country of Origin
- United States
Details
- Duty Rating
- Heavy Duty
- Color
- Black
- Item
- Cabinet
- Series
- HDBC
- Material
- All Welded Steel
- Assembled/Unassembled
- Assembled
- Gauge
- 16 ga
Description
All steel, Heavy Duty Adjustable Door Shelf. Fits on door of HDBC series cabinets. 11-3/4in W x 5-3/4in D x 5-1/2in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.