Bi-Fold Door Storage Cabinet, 36 in W x 84 in H x 24 in D, Gray

  • Mfr # BDSC-3678-24-4L

  • Zoro # G122718392


product price:  $1,171.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
84 in
Number of Shelves
4
Door Type
Bi-Fold
Cabinet Material
All welded steel
Load Capacity per Shelf
300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSC-3678-24-4L
Zoro #
G122718392
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
36 in
Overall Depth
24 in

Details

Item
Cabinet
Number of Shelves
4
Door Type
Bi-Fold
Cabinet Material
All welded steel
Load Capacity per Shelf
300 lbs
Color
Gray
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty Bi-fold storage cabinet.. Projects only 9in when open. 36in Wide x 84in High x 24in Deep. 1 fixed shelf and 3 adjustable shelves. 3 point lock. Cylin Der lock with 2 keys. With 6in Legs. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.