Zoro Homepage

Bi-Fold Door Storage Cabinet, 36W x 78H x 18D, Red

  • Mfr # BDSC-3678-18-4

  • Zoro # G722719782


product price: $959.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Door Type
Bi-Fold
Overall Height
78 in
Overall Width
36 in
Number of Doors
2
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSC-3678-18-4
Zoro #
G722719782
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Width
36 in
Overall Depth
18 in

Details

Door Type
Bi-Fold
Number of Doors
2
Door Locking Points
3 Point Lock
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Number of Shelves
4
Color
Red
Assembled/Unassembled
Assembled
Door Handle Type
Recessed Pull
Load Capacity per Shelf
300 lbs/shelf
Item
Cabinet

Description

All welded steel, heavy duty Bi-fold storage cabinet.. Projects only 9in when open. 36in Wide x 78in High x 18in Deep. 1 fixed shelf and 3 adjustable shelves. 3 point lock. Cylin Der lock with 2 keys. Powder Coat finish. GRAY..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.