Bin Shelving Rack, 13 Shelves, 48 Bins, 36 in W x 73 in H x 12 in D, Gray

  • Mfr # BR-1236-13-48

  • Zoro # G622715785


product price:  $971.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Finish
Powder Coat
Material
All welded steel
Depth
36 in
Color
Gray
Load Capacity
350 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-1236-13-48
Zoro #
G622715785
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Overall Height
73 in
Overall Width
12 in

Details

Finish
Powder Coat
Material
All welded steel
Item
Bin Rack
Color
Gray
Load Capacity
350 lbs
Assembled/Unassembled
Assembled

Description

All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 12in D x 73in H. Includes 13 shelves and 48 bins. Bin size 8in W x 12in D x 4in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.