Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bin Shelving Rack with 13 Shelves and 60 Bins, 36 in W x 18 in D x 73 in H, Light Blue
- Mfr # BR-1836-13-60
- Zoro # G322718079
product price:Â
$
1,402.99
/ea
Key Features
Overall Width
18 in
Overall Height
73 in
Overall Depth
36 in
Number of Shelves
13
Color
Light Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-1836-13-60
- Zoro #
- G322718079
- UPC #
- -
- Country of Origin
- United States
- Number of Shelves
- 13
- Color
- Light Blue
- Material
- All Welded Steel
- Item
- Bin Rack
- Load Capacity per Level
- 400 lbs
- Assembled/Unassembled
- Unassembled
- Number of Bins
- 60
- Series
- BR
- Finish
- Powder Coat
Dimensions
- Overall Width
- 18 in
- Overall Height
- 73 in
- Overall Depth
- 36 in
Description
All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 18in D x 73in H. Includes 13 shelves and 60 bins. Bin size 7in W x 18in D x 4in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.