
Bin Shelving Rack, 36 in W x 12 in D x 73 in H, With 13 Shelves and 96 Bins, Red
Mfr # BR-1236-13-96
Zoro # G522718725
product price:Â $1,114.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Depth
36 in
Series
BR
Overall Height
73 in
Finish
Powder Coat
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-1236-13-96
Zoro #
G522718725
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Height
73 in
Overall Width
12 in
Details
Series
BR
Finish
Powder Coat
Material
All Welded Steel
Number of Bins
96
Item
Bin Rack
Load Capacity per Level
400 lbs
Color
Red
Assembled/Unassembled
Unassembled
Number of Shelves
13
Description
All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 12in D x 73in H. Includes 13 shelves and 96 bins. Bin size 4in W x 12in D x 4in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.