Bin Shelving Rack, 36 in W x 24 in D x 73 in H, 6 Shelves, 10 Bins, Gray

  • Mfr # BR-2436-6-10

  • Zoro # G022714760


product price:  $1,004.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Height
73 in
Overall Width
24 in
Finish
Powder Coat
Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-2436-6-10
Zoro #
G022714760
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
73 in
Overall Width
24 in
Depth
36 in

Details

Color
Gray
Finish
Powder Coat
Item
Bin Rack
Load Capacity
450 lbs
Material
All welded steel
Assembled/Unassembled
Assembled

Description

All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 24in D x 73in H. Includes 6 shelves and 10 bins. Bin size 15in W x 24in D x 12in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.