Bin Shelving Rack, 36 in W x 24 in D x 73 in H, 6 Shelves, 10 Bins, Light Blue

  • Mfr # BR-2436-6-10

  • Zoro # G622715563


product price:  $1,004.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Number of Shelves
6
Load Capacity per Level
400 lbs
Color
Light Blue
Series
BR
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-2436-6-10
Zoro #
G622715563
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Height
73 in
Overall Width
24 in

Details

Number of Shelves
6
Load Capacity per Level
400 lbs
Color
Light Blue
Series
BR
Assembled/Unassembled
Unassembled
Number of Bins
10
Material
All Welded Steel
Finish
Powder Coat
Item
Bin Rack

Description

All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 24in D x 73in H. Includes 6 shelves and 10 bins. Bin size 15in W x 24in D x 12in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.