
Bin Shelving Rack, 36 in W x 73 in H x 12 in D, 60 Bins, 400 lbs/Shelf, Gray
Mfr # BR-1236-13-60
Zoro # G522719081
product price:Â $1,023.99
/eaKey Features
Overall Height
73 in
Depth
36 in
Color
Gray
Load Capacity
350 lbs
Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR-1236-13-60
Zoro #
G522719081
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
73 in
Depth
36 in
Overall Width
12 in
Details
Color
Gray
Item
Bin Rack
Load Capacity
350 lbs
Material
All welded steel
Finish
Powder Coat
Assembled/Unassembled
Assembled
Description
All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 12in D x 73in H. Includes 13 shelves and 60 bins. Bin size 6in W x 12in D x 4in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.