
Bin Shelving Rack, 36 in W x 73 in H x 12 in D, 60 Bins, 400 lbs/Shelf, Putty
Mfr # BR-1236-13-60
Zoro # G022717242
product price:Â $1,023.99
/eaKey Features
Number of Bins
60
Assembled/Unassembled
Unassembled
Overall Height
73 in
Finish
Powder Coat
Series
BR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR-1236-13-60
Zoro #
G022717242
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
73 in
Overall Depth
36 in
Overall Width
12 in
Details
Number of Bins
60
Assembled/Unassembled
Unassembled
Finish
Powder Coat
Series
BR
Number of Shelves
13
Load Capacity per Level
400 lbs
Material
All Welded Steel
Color
Putty
Item
Bin Rack
Description
All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 12in D x 73in H. Includes 13 shelves and 60 bins. Bin size 6in W x 12in D x 4in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.