Bin Shelving Rack, 36 in W x 73 in H x 18 in D, 8 Shelves, 28 Bins, Light Blue

  • Mfr # BR-1836-8-28

  • Zoro # G222715727


product price:  $967.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Finish
Powder Coat
Material
All Welded Steel
Assembled/Unassembled
Unassembled
Load Capacity per Level
400 lbs
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-1836-8-28
Zoro #
G222715727
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Height
73 in
Overall Width
18 in

Details

Finish
Powder Coat
Material
All Welded Steel
Assembled/Unassembled
Unassembled
Load Capacity per Level
400 lbs
Number of Shelves
8
Item
Bin Rack
Series
BR
Number of Bins
28
Color
Light Blue

Description

All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 18in D x 73in H. Includes 8 shelves and 28 bins. Bin size 8in W x 14in D x 7in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.