Bin Shelving Rack, 36 in W x 73 in H x 18 in D, 8 Shelves, 28 Bins, Red

  • Mfr # BR-1836-8-28

  • Zoro # G922717564


product price:  $967.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity per Level
400 lbs
Color
Red
Overall Depth
36 in
Series
BR
Overall Height
73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-1836-8-28
Zoro #
G922717564
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Height
73 in
Overall Width
18 in

Details

Load Capacity per Level
400 lbs
Color
Red
Series
BR
Finish
Powder Coat
Number of Bins
28
Item
Bin Rack
Assembled/Unassembled
Unassembled
Material
All Welded Steel
Number of Shelves
8

Description

All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 18in D x 73in H. Includes 8 shelves and 28 bins. Bin size 8in W x 14in D x 7in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.