Bin Shelving Rack, 36 in W x 73 in H x 24 in D, 6 Shelves, 20 Bins, Red

  • Mfr # BR-2436-6-20

  • Zoro # G722716767


product price:  $1,413.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
36 in
Series
BR
Finish
Powder Coat
Overall Width
24 in
Number of Shelves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-2436-6-20
Zoro #
G722716767
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Width
24 in
Overall Height
73 in

Details

Series
BR
Finish
Powder Coat
Item
Bin Rack
Number of Shelves
6
Color
Red
Assembled/Unassembled
Unassembled
Material
All Welded Steel
Number of Bins
20
Load Capacity per Level
400 lbs

Description

All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 24in D x 73in H. Includes 6 shelves and 20 bins. Bin size 9in W x 24in D x 9in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.