
Bin Shelving Rack, 8-Shelf 14-Bin, 36 in W x 18 in D x 73 in H, Light Blue
Mfr # BR-1836-8-14
Zoro # G222718247
product price: $853.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Load Capacity per Level
400 lbs
Number of Shelves
8
Color
Light Blue
Overall Width
18 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-1836-8-14
Zoro #
G222718247
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Height
73 in
Overall Depth
36 in
Details
Load Capacity per Level
400 lbs
Number of Shelves
8
Color
Light Blue
Assembled/Unassembled
Unassembled
Series
BR
Finish
Powder Coat
Material
All Welded Steel
Item
Bin Rack
Number of Bins
14
Description
All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 18in D x 73in H. Includes 8 shelves and 14 bins. Bin size 16in W x 14in D x 7in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.