Box Truck, All-Welded, 48 in W x 30 in H x 30 in D, Gray

  • Mfr # BT-3048

  • Zoro # G422715923


product price:  $621.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
All welded steel
Overall Width
30 in
Finish
Powder Coat
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-3048
Zoro #
G422715923
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Height
30 in

Details

Color
Gray
Item
Box Trucks
Material
All welded steel
Finish
Powder Coat
Load Capacity
1,000 lbs
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Box Truck. Constructed of 14 gauge steel. Casters mounted in diamond pattern with 1/4in tilt. Unit is able to turn within half of its length. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 48in W x 30in D x 30in H overall. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.