
Box Truck, All-Welded, 48 in W x 30 in H x 30 in D, Putty
Mfr # BT-3048
Zoro # G122716411
product price:Â $621.99
/ea
Free Shipping & Returns
Key Features
Overall Height
30 in
Overall Width
30 in
Overall Length
48 in
Caster Material
Polyurethane
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-3048
Zoro #
G122716411
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
30 in
Overall Width
30 in
Overall Length
48 in
Details
Caster Material
Polyurethane
Finish
Powder Coat
Load Capacity
1,000 lbs
Color
Putty
Assembled/Unassembled
Assembled
Item
Box Trucks
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel
Description
All welded steel, Heavy Duty Box Truck. Constructed of 14 gauge steel. Casters mounted in diamond pattern with 1/4in tilt. Unit is able to turn within half of its length. 2 swivel, 2 rigid 5in x 1-1/4in polyurethane casters. Capacity 1,000 lbs. Dimensions 48in W x 30in D x 30in H overall. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.