Poly Truck Metal Base, 44" L, Green

  • Mfr # G16-GNX-PGC-4UNN

  • Zoro # G712319749


product price:  $522.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
44 in
Overall Width
32 in
Color
Green
Caster Wheel Type
Standard
Caster Wheel Width
1 13/50 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G16-GNX-PGC-4UNN
Zoro #
G712319749
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44 in
Overall Width
32 in
Caster Wheel Width
1 13/50 in
Overall Height
35 1/2 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in
Caster Mounting Plate Size
2.38 in x 3.63 in

Details

Item
Poly Truck Metal Base
Color
Green
Caster Wheel Type
Standard
Load Capacity
1,000 lb
Caster Wheel/Tread Material
Polyurethane
Bushel Capacity
16 bu
Cubic Foot Capacity
18.6 cu ft
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Container Legend
None
Cube Truck Type
Standard
Container Material
LDPE Polyethylene
Caster Mounting Plate Bolt Hole Pattern
Corner Mount
Caster Mounting Type
Plate
Number of Drain Holes
0
Mobility Option
Manual
Frame Material
Galvanized Steel Base
Caster Frame Material
Coated Steel
Optional Lid
G16-BBX-CPN, G16-BBX-NCN, G16-EEX-VCN, G16-KKX-CPN, G16-KKX-NCN, G16-WWX-CPN, G16-WWX-NCN
Caster Brake Type
No Brake Included
Lid/Cover Type
No Lid/Cover
Caster Inside Bolt Hole Spacing
1.76 in x 2.82 in

Description

Poly Truck Metal Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.