
BS Series Steel Top Workbench with Back & EndsTop and Shelf, 72 in W x 34 in D x 32.5 in H, Putty
Mfr # BS-3472
Zoro # G022715934
product price:Â $753.99
/eaKey Features
Material
Steel
Color
Putty
Overall Width
72 in
Overall Height
32-1/2 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS-3472
Zoro #
G022715934
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
72 in
Overall Height
32-1/2 in
Overall Depth
34 in
Details
Material
Steel
Item
Workbench
Color
Putty
Assembled/Unassembled
Assembled
Includes
Sides and backstops
Countertop Material
Steel
Number of Shelves
1
Finish
Powder coat
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and Shelf. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4in D. No assembly required. Dimensions 72in W x 34in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.