BS Series Steel Workbench with Back & EndsTop and Shelf, 48 in W x 34 in D x 32.5 in H, Red

  • Mfr # BS-3448

  • Zoro # G622714849


product price:  $593.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Includes
Sides and backstops
Overall Width
48 in
Assembled/Unassembled
Assembled
Material
Steel
Overall Height
32-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-3448
Zoro #
G622714849
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
32-1/2 in
Overall Depth
34 in

Details

Includes
Sides and backstops
Item
Workbench
Assembled/Unassembled
Assembled
Material
Steel
Countertop Material
Steel
Finish
Powder coat
Color
Red
Number of Shelves
1

Description

All welded steel, Heavy Duty Work Bench with Side & Back Stops and Shelf. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4in D. No assembly required. Dimensions 48in W x 34in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.