Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BS Series Workbench with Back & EndsTop, 72 in W x 28 in D x 32 1/2 in H-37 1/2 in H , Red
- Mfr # BS-2872-ABL-RD
- Zoro # G924449074
product price:Â
$
940.99
/ea
Key Features
Gauge
12 GA / 16 GA Stringer
Color
Red
No. of Drawers
0
Assembled/Unassembled
Assembled
Top Thickness
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-2872-ABL-RD
- Zoro #
- G924449074
- UPC #
- -
- Country of Origin
- United States
- Gauge
- 12 GA / 16 GA Stringer
- Item
- BS Series Welded Steel Bench with Shelf
- Color
- Red
- No. of Drawers
- 0
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- No. of Shelves
- 1
- Load Capacity
- 3,000 lbs
- Method of Construction
- All Welded
- Surface Material
- Steel
- Edge Type
- Side and Backstops
Dimensions
- Top Thickness
- 2-1/4 in
- Overall Depth
- 28 in
- Overall Width
- 72 in
- Overall Height
- 32-1/2-37 1/2 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and Shelf. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4 in D. No assembly required. Dimensions 72 in W x 28 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.